Eaton Enhanced 50 photoelectric sensor

Item #: 1216157
Cat #: 1251E-6513
UPC: 782116112890
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Photoelectric Sensor, Through Beam, Forward Viewing, Output (green), power (yellow), alignment (red), 6.6 ft, 300 mA at 240 Vac/dc, PVC, SPNO SSR, 24-240 Vac, 12-240 Vdc

Overview

Eaton Photoelectric Sensor, Through Beam, Forward Viewing, Output (green), power (yellow), alignment (red), 6.6 ft, 300 mA at 240 Vac/dc, PVC, SPNO SSR, 24-240 Vac, 12-240 Vdc
Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs
Also known as: 782116112890, 1251E-6513

Specifications

Type: Photoelectric Sensor, Thru Beam
Range: 6.600 ft
Type: Photoelectric Sensor, Thru Beam
Range: 6.600 ft

Customer Reviews

No reviews for this product
(0)