Photoelectric Sensor, 18 Mm Full Tubular

Item #: 1344454
Cat #: E58CAL18A2D2
UPC: 782113109596
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, 18 Mm Full Tubular, Diffuse Reflective, 3.15 Inch (80 Mm)Sensing Range, Infrared Beam, 20-250 Volt AC Cable, Output, Light Operate

Overview

Photoelectric Sensor, 18 Mm Full Tubular, Diffuse Reflective, 3.15 Inch (80 Mm)Sensing Range, Infrared Beam, 20-250 Volt AC Cable, Output, Light Operate
Also known as: 782113109596, E58CAL18A2D2

Specifications

Diameter: 18 mm
Length: 9.8 ft
Material: Polyurethane
Volts DC Range: 30, 15
Volts AC Range: 264, 20
IP/NEMA Rating: NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Range: 80 mm, 3.150 in
Diameter: 18 mm
Material: Polyurethane
Volts AC Range: 264, 20
Range: 80 mm, 3.150 in
Length: 9.8 ft
Volts DC Range: 30, 15
IP/NEMA Rating: NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6

Customer Reviews

No reviews for this product
(0)