Photoelectric, E58 Series, Thru-Beam

Item #: 1144912
Cat #: E58-30TD250-GD
UPC: 782114091548
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Dark Operate, Thru-Beam, Detector, 30 mm Diameter, 800 foot (250 m) Sensing Range, 20-132 VAC, 15-30 VDC, 2-Meter Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Stainless Steel Housing. NEMA Rating: 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13. Use with 800' Sources.

Overview

Photoelectric Sensor, E58 Harsh Duty, Dark Operate, Thru-Beam, Detector, 30 mm Diameter, 800 foot (250 m) Sensing Range, 20-132 VAC, 15-30 VDC, 2-Meter Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Stainless Steel Housing. NEMA Rating: 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13. Use with 800' Sources.
Also known as: 782114091548, E58-30TD250-GD

Specifications

Type: Through Beam, Detector, Photoelectric
Volts DC: 24, 28
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 30, 15
Diameter: 30 mm
Type: Through Beam, Detector, Photoelectric
Volts AC: 120
Volts DC Range: 30, 15
Volts DC: 24, 28
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Diameter: 30 mm

Customer Reviews

No reviews for this product
(0)