Self-Contain Adjust-Field, 70095

Item #: 818090
Cat #: Q60VR3AFV1000Q1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
QMT42 Series: Long Range Diffuse, Range: 10 mm to 6m, Input: 10-30V dc, Output: SPDT (Complementary) PNP, Quick-Disconnect Connector

Overview

QMT42 Series: Long Range Diffuse, Range: 10 mm to 6m, Input: 10-30V dc, Output: SPDT (Complementary) PNP, Quick-Disconnect Connector
Also known as: Q60VR3AFV1000Q1

Specifications

Volts DC Range: 250, 12
Type: Proximity, Background Suppression, Photoelectric
IP/NEMA Rating: IP67, NEMA 6
Volts DC Range: 250, 12
IP/NEMA Rating: IP67, NEMA 6
Type: Proximity, Background Suppression, Photoelectric

Customer Reviews

No reviews for this product
(0)