This product may not be available in all locations.
Sensor, Photoelectric, Sharp Cutoff Diffuse, RightSight, Infrared
Item #:
76004
Cat #:
42EF-S1MPA-F4
UPC:
662072832165
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Sharp Cutoff Diffuse, RightSight, Infrared, DC-2 Complementary LO/DO Outputs, 4-Pin DC Micro QD, 6 Inch Pigtail
Overview
Sensor, Photoelectric, Sharp Cutoff Diffuse, RightSight, Infrared, DC-2 Complementary LO/DO Outputs, 4-Pin DC Micro QD, 6 Inch Pigtail
Our Bulletin 42EF RightSight™ general purpose sensors are designed for light- to medium-level industrial use. These sensors take many of the features of larger solutions and puts them in a smaller, more adaptable package to deliver excellent detection capabilities where size and shape matter.Allen-Bradley, PHOTOSWITCH, and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 662072832165, 42EF-S1MPA-F4
Specifications
Mounting: | Panel |
Size: | 18 mm |
Length: | 6 in |
Volts DC Range: | 30, 10.800 |
Type: | Sharp Cutoff Diffuse, Sensor, Photoelectric |
Range: | 100 mm |
Mounting: | Panel |
Length: | 6 in |
Type: | Sharp Cutoff Diffuse, Sensor, Photoelectric |
Size: | 18 mm |
Volts DC Range: | 30, 10.800 |
Range: | 100 mm |
Customer Reviews
No reviews for this product
(0)