This product may not be available in all locations.
Sensor, Photoelectric, Standard Diffuse, 70-264V AC/DC, 1.52m/5'
Item #:
74402
Cat #:
42GRP-9002-QD
UPC:
662073869009
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 70 -264 Volt AC/DC, 1.52 meter/ 5 Foot, Sensing Distance, Single Pole Double Throw, EM Relay, Mini Quick Disconnect
Overview
Sensor, Photoelectric, Standard Diffuse, 70 -264 Volt AC/DC, 1.52 meter/ 5 Foot, Sensing Distance, Single Pole Double Throw, EM Relay, Mini Quick Disconnect
The Series 9000™ Photoelectric Sensors include the following features: • Extended sensing range for maximum application flexibility • Class 1 laser models ideal for the detection of small parts • DC (PNP and NPN) and AC/DC (relay output, solid-state) models • Time delay models • Dual (NPN and PNP) output models • IP69K, IP67 with 1200 psi, NEMA, and ECOLAB rated enclosures
Also known as: 662073869009, 42GRP-9002-QD
Specifications
Volts DC Range: | 264 |
Range: | 1.520 m, 5 ft |
Type: | Sensor, Standard Diffused, Photoelectric |
Volts DC Range: | 264 |
Type: | Sensor, Standard Diffused, Photoelectric |
Range: | 1.520 m, 5 ft |
Customer Reviews
No reviews for this product
(0)