This product may not be available in all locations.
Sensor, Photoelectric, Diffuse, Multiple Voltage
Item #:
97778
Cat #:
42GRP-9070-Z13
UPC:
662072089330
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Series 9000, Long Range Diffuse, Infrared LED, 10-40 Volt DC, NPN/PNP Transistor, 10-264 Volt AC/DC, 10-30 Volt DC, 13-30 Volt DC, 14 - 30 Volt DC, Selectable Light Operate - Dark Operate, NPN and PNP Output, Adjustment Knob Sensitivity, 4.2 meter Sensing Range, 4-Pin DC Micro (M12) QD on Pigtail with Special ASI Compatible Wiring
Overview
Sensor, Photoelectric, Series 9000, Long Range Diffuse, Infrared LED, 10-40 Volt DC, NPN/PNP Transistor, 10-264 Volt AC/DC, 10-30 Volt DC, 13-30 Volt DC, 14 - 30 Volt DC, Selectable Light Operate - Dark Operate, NPN and PNP Output, Adjustment Knob Sensitivity, 4.2 meter Sensing Range, 4-Pin DC Micro (M12) QD on Pigtail with Special ASI Compatible Wiring
Photoelectric Sensor, 42GRP, Long Range Diffuse, Infrared LED, Selectable Light Operate - Dark Operate, NPN and PNP Output, Adjustment Knob Sensitivity, 4.2 m Sensing Range, 4 pin DC Micro (M12) QD on Pigtail with Special ASI Compatible Wiring
Also known as: 662072089330, 42GRP-9070-Z13
Specifications
Volts DC Range: | 264, 10, 30/10, 30/14, 40/13 |
Type: | Diffused, Sensor, Photoelectric |
Range: | 4.200 m |
Volts DC Range: | 264, 10, 30/10, 30/14, 40/13 |
Range: | 4.200 m |
Type: | Diffused, Sensor, Photoelectric |
Customer Reviews
No reviews for this product
(0)