Sensor, Photoelectric, Diffuse, 70 - 264V AC/DC, Timing

Item #: 92856
Cat #: 42GTP-9003-QD
UPC: 662073953135
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Diffused, 70 - 264 Volt AC/DC, Infrared, Timing Control, 1.5 meter, Sensing Distance, N-MOSFET Output, 4 Pin, Micro, QD Connector

Overview

Sensor, Photoelectric, Diffused, 70 - 264 Volt AC/DC, Infrared, Timing Control, 1.5 meter, Sensing Distance, N-MOSFET Output, 4 Pin, Micro, QD Connector
Also known as: 662073953135, 42GTP-9003-QD

Specifications

Volts DC Range: 264
Type: Diffused, Timing, Sensor, Photoelectric
Range: 1.500 m
Volts DC Range: 264
Range: 1.500 m
Type: Diffused, Timing, Sensor, Photoelectric

Customer Reviews

No reviews for this product
(0)