Sensor, Photoelectric, Standard Diffuse, 10-30VDC, 760mm Distance

Item #: 73793
Cat #: 42SRP-6002-QD
UPC: 662073839057
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 10 - 30 Volt DC, 760 mm, Sensing Distance, Light Operate, 4-Pin, Micro Quick Disconnect

Overview

Sensor, Photoelectric, Standard Diffuse, 10 - 30 Volt DC, 760 mm, Sensing Distance, Light Operate, 4-Pin, Micro Quick Disconnect
Also known as: 662073839057, 42SRP-6002-QD

Specifications

Family / Style: 6000
Volts DC Range: 10, 30
Type: Standard Diffuse, Sensor, Photoelectric
Range: 2.540 - 760 mm, 0.100 - 30 in
Family / Style: 6000
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 10, 30
Range: 2.540 - 760 mm, 0.100 - 30 in

Customer Reviews

No reviews for this product
(0)