Photoelectric sensors XU, diffuse, Sn 9 mm, NO or NC, M12 connector

Item #: 406192
Cat #: XURK1KSMM12
UPC: 785901784777
Sign In or Register to view pricing and more.
Photoelectric sensors XU, diffuse, Sn 9 mm, NO or NC, M12 connector

Overview

Photoelectric sensors XU, diffuse, Sn 9 mm, NO or NC, M12 connector
This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor in XUR compact design. It has a diffuse detection system. It supports 18mm spot 2mm x 7mm need lens XURZ01, 7mm spot 1mm x 4mm need lens XURZ02 and 9mm spot 1.5mm x 5mm without lens nominal sensing distance and 1 normally opened or 1 normally closed programmable PNP or NPN discrete output. It is furnished with 3-position, 4-pin M12 adjustable male connector for electrical connection and 1 LED for output state. It is a photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection, a no-load current consumption of =80mA and a switching frequency of =10Hz. It is an IP67 rated product. The enclosure is made of zinc alloy with glass lens. Its dimensions are 31mm (Width) x 58mm (Depth) x 82mm (Height) and weighs 0.55kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CE.
Also known as: 785901784777, XURK1KSMM12

Specifications

Mounting: Panel
Type: Diffuse, Photoelectric Sensor, Color Mark
Volts DC Range: 24, 12
Amps: 0.200
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Volts DC Range: 24, 12
Material: Plastic
Type: Diffuse, Photoelectric Sensor, Color Mark
Amps: 0.200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)