Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 926912
Cat #: 42EF-D2MPAK-F4
UPC: 887172569234
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 500 mm Sensing Distance, Light/Dark Operate, 4 Pin, Micro QD Connector

Overview

Sensor, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 500 mm Sensing Distance, Light/Dark Operate, 4 Pin, Micro QD Connector
Our Bulletin 42EA RightSight™ S18 and 42EF RightSight M18 photoelectric sensors feature a wide range of sensing modes and are ideal for general purpose and cost-sensitive applications in material handling, packaging and other industries. The RightSight family offers industry standard housing with 18 mm nose and 25.4 mm through-hole mounting for application flexibility.
Also known as: 887172569234, 42EF-D2MPAK-F4

Specifications

Size: 18 mm
Volts DC Range: 30, 10.800
Type: Standard Diffuse, Sensor, Photoelectric
Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 30, 10.800

Customer Reviews

No reviews for this product
(0)