Sensor, Photoelectric, Clear Object Detection, 10-30VDC

Item #: 86333
Cat #: 42GTC-9200-QD
UPC: 662468621144
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Series 9000, Clear Object Detection, 10 - 30 Volt DC, Visible Red 660 nm, Light Source, 1.2m Sensing Distance, Timing Control

Overview

Sensor, Photoelectric, Series 9000, Clear Object Detection, 10 - 30 Volt DC, Visible Red 660 nm, Light Source, 1.2m Sensing Distance, Timing Control
Series 9000™ General Purpose Sensors offer many features that help keep you up and running, even in harsh environments. With nearly 300 configurations to choose from—including multiple supply-voltage ranges, output options and connection choices—Series 9000 sensors provide the versatility needed to easily interface with programmable controllers and other electrical loads.
Also known as: 662468621144, 42GTC-9200-QD

Specifications

Volts DC Range: 10, 30
Type: Clear Object Detection, Sensor, Photoelectric
Range: 1.200 m
Volts DC Range: 10, 30
Range: 1.200 m
Type: Clear Object Detection, Sensor, Photoelectric

Customer Reviews

No reviews for this product
(0)