This product may not be available in all locations.
Sensor, Photoelectric, Laser, Discrete Output, 18 - 28VDC
Item #:
28279
Cat #:
45BPD-8LTB2-D5
UPC:
662074555871
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Laser, 18 - 28 Volt DC, 40 mA, Analog Outputs, 30 mm - 100 mm Sensing Range, 70 mm Measuring Range, 1.5 x 3 mm at 3.25 mm Spot Size, IP67 Housing, Visible Red, Class 2 Laser
Overview
Sensor, Photoelectric, Laser, 18 - 28 Volt DC, 40 mA, Analog Outputs, 30 mm - 100 mm Sensing Range, 70 mm Measuring Range, 1.5 x 3 mm at 3.25 mm Spot Size, IP67 Housing, Visible Red, Class 2 Laser
Our Bulletin 45BPD Teach-in Measurement Photoelectric Laser Sensors are ideal for industrial applications that require reliable non-contact inspection, position and measurement. They use a Class II laser which has a visible red beam spot that simplifies alignment in small part detection and measurement applications.
Also known as: 662074555871, 45BPD-8LTB2-D5
Specifications
Type: | Laser, Sensor, Photoelectric |
Range: | 30 - 100 mm, 70 mm |
Volts DC Range: | 28 |
IP/NEMA Rating: | IP67 |
Amps: | 0.040 |
Type: | Laser, Sensor, Photoelectric |
Volts DC Range: | 28 |
Amps: | 0.040 |
Range: | 30 - 100 mm, 70 mm |
IP/NEMA Rating: | IP67 |
Customer Reviews
No reviews for this product
(0)