Light Curtain, Receiver, 640mm Height, 30mm Resolution, 32 Beam

Item #: 48737
Cat #: 440L-R2KA0640YD
UPC: 781180088964
Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Receiver, 640 mm Protected Height, 30 mm Resolution, 32 Beam

Overview

Light Curtain, GuardShield, Receiver, 640 mm Protected Height, 30 mm Resolution, 32 Beam
Protect personnel and equipment with Allen-Bradley® GuardShield™ presence sensing safety devices. GuardShield safety light curtains offer two retroreflective muting sensors, allowing work cell access without stopping all processes. Catalog item 440L-R2KA0640YD is a GuardShield Type 2 safety light curtains from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and GuardShiled are trademarks of Rockwell Automation, Inc.
Also known as: 781180088964, 440L-R2KA0640YD

Specifications

Range: 30 mm
Volts DC Range: 24
Height: 640 mm
Mounting: Surface
IP/NEMA Rating: IP65
Size: 32 beams
Range: 30 mm
Height: 640 mm
IP/NEMA Rating: IP65
Volts DC Range: 24
Mounting: Surface
Size: 32 beams

Customer Reviews

No reviews for this product
(0)