This product may not be available in all locations.
Light Curtain, Transmitter, 640mm Height, 30mm Resolution, 32 Beams
Item #:
78568
Cat #:
440L-T4K0640YD
UPC:
611320944365
Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Transmitter, 640 mm Protected Height, 30 mm Resolution, 32 Beams
Overview
Light Curtain, GuardShield, Transmitter, 640 mm Protected Height, 30 mm Resolution, 32 Beams
Protect personnel and equipment with Allen-Bradley® GuardShield™ presence sensing safety devices. GuardShield safety light curtains offer two retroreflective muting sensors, allowing work cell access without stopping all processes. Catalog item 440L-T4K0640YD is a GuardShield safety light curtain from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and GuardShiled are trademarks of Rockwell Automation, Inc.
Also known as: 611320944365, 440L-T4K0640YD
Specifications
Type: | Light Curtain, Transmitter |
Range: | 30 mm |
Height: | 640 mm |
Size: | 32 beams |
Type: | Light Curtain, Transmitter |
Height: | 640 mm |
Range: | 30 mm |
Size: | 32 beams |
Customer Reviews
No reviews for this product
(0)