High Performance Photoelectric Light Curtain Sensors
378 Found
Allen-Bradley
Light Curtain, GuardShield, Enhanced Safety, 30mm Resolution, 1200mm Height
Item #: 1299111
CAT #: 450L-E4HL1200YD
UPC: 889508563138
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, Safety, Receiver, Terminal Chamber, with Cable Gland
Item #: 187299
CAT #: 440L-R4F0020-Q
UPC: 885630087962
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, Safety, Transmitter, Terminal Chamber, w/Cable Gland
Item #: 187297
CAT #: 440L-T4F2070-Q
UPC: 885630087986
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, GuardShield, 30mm Resolution, 900mm Height
Item #: 1147800
CAT #: 450L-B4HN0900YD
UPC: 887172376733
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, Receiver, 640mm Height, 30mm Resolution, 32 Beams
Item #: 78566
CAT #: 440L-R4K0640YD
UPC: 611320944167
Sign In or Register to view pricing and more.
Allen-Bradley
450L GuardShield 1200 mm-14 mm Transceiver
Item #: 1137442
CAT #: 450L-B4FN1200YD
UPC: 887172376849
Sign In or Register to view pricing and more.
Allen-Bradley
GuardShield 1200mm- 30mm Transceiver
Item #: 1174404
CAT #: 450L-B4HN1200YD
UPC: 887172376719
Sign In or Register to view pricing and more.
Allen-Bradley
GuardShield Safety Light Curtain, Res 14mm, Pt Ht 960mm, 96 Beams
Item #: 279121
CAT #: 440L-T4J0960YD
UPC: 611320944280
Sign In or Register to view pricing and more.
Allen-Bradley
GUARDSHIELD LINE E 750 14MM TRANSCEIVER
Item #: 1299109
CAT #: 450L-E4FL0750YD
UPC: 889508563299
Sign In or Register to view pricing and more.
Allen-Bradley
450L GuardShield 600 mm- 14 mm Transceiver
Item #: 1143876
CAT #: 450L-B4FN0600YD
UPC: 887172376887
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, GuardShield, 30mm Resolution, 1800mm Height
Item #: 1251847
CAT #: 450L-B4HN1800YD
UPC: 887172376672
Sign In or Register to view pricing and more.
Allen-Bradley
450L GuardShield LineE 450- 14 mm Transceiver
Item #: 1379545
CAT #: 450L-E4FL0450YD
UPC: 889508563312
Sign In or Register to view pricing and more.
Allen-Bradley
GUARDSHIELD
Item #: 392995
CAT #: 440L-T4K1760YD
UPC: 611320944433
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, GuardShield, 30mm Resolution, 1500mm Height
Item #: 1174408
CAT #: 450L-B4HN1500YD
UPC: 887172376696
Sign In or Register to view pricing and more.
Allen-Bradley
Photoelectric Light Array, Infrared LED, PNP Output, Light Operate O
Item #: 175516
CAT #: 45AST-1JPB3-F4
UPC: 612598467624
Sign In or Register to view pricing and more.
Allen-Bradley
PHOTOELECTRIC
Item #: 110395
CAT #: 45DLA-1LEB4T-F4
UPC: 612598715473
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, GuardShield, Enhanced Safety, 30mm Resolution, 1200mm Height
Light Curtain, GuardShield. Enhanced Safety, 30 mm Resolution, 1200 mm Protected Height
Item #: 1299111
CAT #: 450L-E4HL1200YD
UPC: 889508563138
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, Safety, Receiver, Terminal Chamber, with Cable Gland
Light Curtain, AAC Single Beam, Safety, Receiver, Terminal Chamber with Cable Gland, PG13.5 Thread, 24 Volt DC, 8 Watts, 0.5 - 20 meter Operating Range
Item #: 187299
CAT #: 440L-R4F0020-Q
UPC: 885630087962
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, Safety, Transmitter, Terminal Chamber, w/Cable Gland
Light Curtain, AAC Single Beam, Safety, Transmitter, Terminal Chamber with Cable Gland, PG13.5 Thread, 24 Volt DC, 8 Watts, 0 - 70 meter Operating Range
Item #: 187297
CAT #: 440L-T4F2070-Q
UPC: 885630087986
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, GuardShield, 30mm Resolution, 900mm Height
Light Curtain, GuardShield, 30 mm Resolution, 900 mm Protected Height
Item #: 1147800
CAT #: 450L-B4HN0900YD
UPC: 887172376733
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, Receiver, 640mm Height, 30mm Resolution, 32 Beams
Light Curtain, GuardShield, Receiver, 640 mm Protected Height, 30 mm Resolution, 32 Beams
Item #: 78566
CAT #: 440L-R4K0640YD
UPC: 611320944167
Sign In or Register to view pricing and more.
Allen-Bradley
450L GuardShield 1200 mm-14 mm Transceiver
GuardShield 1200mm-14mm Transceiver
Item #: 1137442
CAT #: 450L-B4FN1200YD
UPC: 887172376849
Sign In or Register to view pricing and more.
Allen-Bradley
GuardShield 1200mm- 30mm Transceiver
Transceiver, 1200 mm- 30 mm, Product Line B, Type4/Cat.4, 30 mm Hand Resolution, No laser integrated, Protective Height: 1200 mm, Enclosure Rating IP65, GuardShield
Item #: 1174404
CAT #: 450L-B4HN1200YD
UPC: 887172376719
Sign In or Register to view pricing and more.
Allen-Bradley
GuardShield Safety Light Curtain, Res 14mm, Pt Ht 960mm, 96 Beams
AB 440L-T4J0960YD GUARDSHIELD
Item #: 279121
CAT #: 440L-T4J0960YD
UPC: 611320944280
Sign In or Register to view pricing and more.
Allen-Bradley
GUARDSHIELD LINE E 750 14MM TRANSCEIVER
GUARDSHIELD LINE E 750 14MM TRANSCEIVER
Item #: 1299109
CAT #: 450L-E4FL0750YD
UPC: 889508563299
Sign In or Register to view pricing and more.
Allen-Bradley
450L GuardShield 600 mm- 14 mm Transceiver
GuardShield 600mm- 14mm Transceiver
Item #: 1143876
CAT #: 450L-B4FN0600YD
UPC: 887172376887
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, GuardShield, 30mm Resolution, 1800mm Height
Light Curtain, GuardShield, 30 mm Resolution, 1800 mm Protected Height
Item #: 1251847
CAT #: 450L-B4HN1800YD
UPC: 887172376672
Sign In or Register to view pricing and more.
Allen-Bradley
450L GuardShield LineE 450- 14 mm Transceiver
GUARDSHIELD LINEE 450- 14MM TRANSCEIVER
Item #: 1379545
CAT #: 450L-E4FL0450YD
UPC: 889508563312
Sign In or Register to view pricing and more.
Allen-Bradley
GUARDSHIELD
AB 440L-T4K1760YD GUARDSHIELD
Item #: 392995
CAT #: 440L-T4K1760YD
UPC: 611320944433
Sign In or Register to view pricing and more.
Allen-Bradley
Light Curtain, GuardShield, 30mm Resolution, 1500mm Height
Light Curtain, GuardShield, 30 mm Resolution, 1500 mm Protected Height
Item #: 1174408
CAT #: 450L-B4HN1500YD
UPC: 887172376696
Sign In or Register to view pricing and more.
Allen-Bradley
Photoelectric Light Array, Infrared LED, PNP Output, Light Operate O
Photoelectric Light Array, Infrared LED, PNP Output, Light Operate Output, 100-100 mm Sensing Range
Item #: 175516
CAT #: 45AST-1JPB3-F4
UPC: 612598467624
Sign In or Register to view pricing and more.
Allen-Bradley
PHOTOELECTRIC
AB 45DLA-1LEB4T-F4 PHOTOELECTRIC
Item #: 110395
CAT #: 45DLA-1LEB4T-F4
UPC: 612598715473
Sign In or Register to view pricing and more.