This product may not be available in all locations.
Photoelectric sensors XU, fiber optic amplifier, NO/NC programmable, M8 connector
Item #:
407512
Cat #:
XUDA2PSMM8
UPC:
785901840657
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, fiber optic amplifier, NO/NC programmable, M8 connector
Overview
Photoelectric sensors XU, fiber optic amplifier, NO/NC programmable, M8 connector
This product is part of the XU range, an offer of photoelectric sensors. The photoelectric sensor provides PNP, normally open/normally closed programmable and solid state discrete output. It is a photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection. It is furnished with 4-pin M8 male connector for electrical connection. The sensor emitting colour is red. Green/yellow LEDs for indicating sensor status. This fibre design photo-electric sensor has amplifiers with fine adjustment and 4-digit screen. It is an IP64 and IP65 rated product. Its dimensions are 40mm (width) x 10mm (depth) x 65mm (height) and weighs 0.04kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CULus and CE. This sensor is compatible with glass or plastic fibre optics 1mm or 2.2mm. Ex Osiris, OsiSense XU is for non-contact sensing up to a hundred metres of objects of any shape and any type. A photo-electric sensor basically comprises a light beam transmitter (light-emitting diode) and a light-sensitive receiver (photo-transistor). A light-emitting diode is an electronic semi-conductor component.
Also known as: 785901840657, XUDA2PSMM8
Specifications
Mounting: | Panel |
Volts DC Range: | 24, 12 |
Type: | Fiber Optic, Photoelectric Sensor |
Amps: | 0.100 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Fiber Optic, Photoelectric Sensor |
Standards: | California Proposition 65 |
Volts DC Range: | 24, 12 |
Amps: | 0.100 |
Customer Reviews
No reviews for this product
(0)