This product has been discontinued.
This product may not be available in all locations.
Photo Sensor, Through Beam, Transmitter/receiver, 10m Range
Item #:
715510
Cat #:
2TLA020009R0600
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Photo Sensor, Through Beam, Transmitter/Receiver, 10 meter Range, M18 Steel Casing, M 12 Connector
Overview
Photo Sensor, Through Beam, Transmitter/Receiver, 10 meter Range, M18 Steel Casing, M 12 Connector
Also known as: 2TLA020009R0600, photo eye
Specifications
Size: | 18 mm |
Range: | 10 m |
Type: | Phot Sensor, Receiver/Transmitter |
Size: | 18 mm |
Type: | Phot Sensor, Receiver/Transmitter |
Range: | 10 m |
Customer Reviews
No reviews for this product
(0)