A-B 8-591 Series 5000 Photoelectric

Item #: 75993
Cat #: 8-591
UPC: 662073853695
Sign In or Register to view pricing and more.
Documents & Guides
AB 8-591 SERIES 5000 PHOTOELECTRIC

Overview

AB 8-591 SERIES 5000 PHOTOELECTRIC
Also known as: 662073853695, 8-591

Specifications

Range: 1 ms
Mounting: Socket
Volts DC Range: 120
Amps: 0.030
Volts AC Range: 120
Range: 1 ms
Volts DC Range: 120
Volts AC Range: 120
Mounting: Socket
Amps: 0.030

Customer Reviews

No reviews for this product
(0)