High Performance Photoelectric Sensor Power Bases

21 Found
Allen-Bradley

Sensor, Power Base, 120VAC, Red Line, Cable

Item #: 37867
CAT #: 42LCB-5000
UPC: 662073837909
Sign In or Register to view pricing and more.
Banner Engineering

Multi-Beam 3 And Four Wire Power Block

Item #: 478698
CAT #: PBAT
UPC:
Sign In or Register to view pricing and more.
Banner Engineering

Power Block

Item #: 102303
CAT #: PBA
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Photoelectric, Series 5000, Power Base, Blue Line, Cable

Item #: 73558
CAT #: 42DCB-5000
UPC: 662073837787
Sign In or Register to view pricing and more.
Banner Engineering

4-Terminal Wiring Base for All Models, (Except RPBTLM)

Item #: 135582
CAT #: RWB4
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

PPF MPS32HD PHOTOELECTRIC SENSORS

Item #: 678535
CAT #: MPS32HD
UPC:
Sign In or Register to view pricing and more.
Banner Engineering

SM912LVQDH SCANNER HIRSCHMANN 4 PIN EURO

Item #: 1040577
CAT #: SME312LPCQD
UPC:
Sign In or Register to view pricing and more.
Banner Engineering

Emitter, Range: 60 m, Input: 10-250V ac/dc

Item #: 996352
CAT #: Q60BB6AF2000Q
UPC:
Sign In or Register to view pricing and more.
Banner Engineering

EZ-BEAM S18 Series

Item #: 489014
CAT #: R2PBA
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Power Base, 20 - 30VDC, Green Line, Terminal

Item #: 37334
CAT #: 42MTB-5004
UPC: 662073838074
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Photoelectric, Series 5000, Power Base, Blue Line, Terminal

Item #: 74590
CAT #: 42DTB-5000
UPC: 662073837879
Sign In or Register to view pricing and more.
Pepperl Fuchs

AMPLIFIER BASE

Item #: 117428
CAT #: MPS11HD
UPC:
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Pepperl Fuchs

PPF MPV14HD PHOTOELECTRIC SENSORS

Item #: 678552
CAT #: MPV14HD
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

PPF MP2S11HD PHOTOELECTRIC SENSORS

Item #: 678442
CAT #: MP2S11HD
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

454445 PHOTOELECTRIC (AUTOMATION)

Item #: 943613
CAT #: MPS10HD
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Power Base, 120VAC, Red Line, Cable

Sensor, Power Base, Series 5000 Modular, 120 Volt AC, 2 Volt Amp, Red Line, Cable Style
Item #: 37867
CAT #: 42LCB-5000
UPC: 662073837909
Sign In or Register to view pricing and more.
Banner Engineering

Multi-Beam 3 And Four Wire Power Block

Multi-Beam 3 And Four Wire Power Block, Input: 105 - 130 Volts, Output: SPST, Isolated Solid State Switch. Range Dependent Upon Sensor Used
Item #: 478698
CAT #: PBAT
UPC:
Sign In or Register to view pricing and more.
Banner Engineering

Power Block

EZ-BEAM S18 Series: Polarized Retro, Range: 2 m, Input: 10-30V dc, Output: Complementary NPN, 2 m (6.5 ft) cable
Item #: 102303
CAT #: PBA
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Photoelectric, Series 5000, Power Base, Blue Line, Cable

Sensor, Photoelectric, Series 5000, Power Base, Blue Line, Cable, 10 - 30 Volt DC, 35 mA
Item #: 73558
CAT #: 42DCB-5000
UPC: 662073837787
Sign In or Register to view pricing and more.
Banner Engineering

4-Terminal Wiring Base for All Models, (Except RPBTLM)

Wiring Base, 4-Terminal, for All Models, (Except RPBTLM), Modular MAXI-BEAM Sensor Head
Item #: 135582
CAT #: RWB4
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

PPF MPS32HD PHOTOELECTRIC SENSORS

PPF MPS32HD PHOTOELECTRIC SENSORS
Item #: 678535
CAT #: MPS32HD
UPC:
Sign In or Register to view pricing and more.
Banner Engineering

SM912LVQDH SCANNER HIRSCHMANN 4 PIN EURO

SM912LVQDH SCANNER HIRSCHMANN 4 PIN EURO
Item #: 1040577
CAT #: SME312LPCQD
UPC:
Sign In or Register to view pricing and more.
Banner Engineering

Emitter, Range: 60 m, Input: 10-250V ac/dc

VALU-BEAM: Emitter, Range: 60 m, Input: 10-250V ac/dc, Output: Not applicable - No outputs, Quick-Disconnect Connector
Item #: 996352
CAT #: Q60BB6AF2000Q
UPC:
Sign In or Register to view pricing and more.
Banner Engineering

EZ-BEAM S18 Series

EZ-BEAM S18 Series: Fixed Field, Range: 100 mm, Input: 10-30V dc, Output: Complementary PNP, Quick-Disconnect Connector
Item #: 489014
CAT #: R2PBA
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Power Base, 20 - 30VDC, Green Line, Terminal

Sensor, Power Base, Series 5000 Modular, 20 - 30 Volt DC, 1 Volt Amp, Green Line, Terminal Style
Item #: 37334
CAT #: 42MTB-5004
UPC: 662073838074
Sign In or Register to view pricing and more.
Allen-Bradley

Sensor, Photoelectric, Series 5000, Power Base, Blue Line, Terminal

Sensor, Photoelectric, Series 5000, Power Base, Blue Line, Terminal, 10 - 30 Volt DC, 35 mA
Item #: 74590
CAT #: 42DTB-5000
UPC: 662073837879
Sign In or Register to view pricing and more.
Pepperl Fuchs

AMPLIFIER BASE

PPF MPS11HD AMPLIFIER BASE
Item #: 117428
CAT #: MPS11HD
UPC:
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Pepperl Fuchs

PPF MPV14HD PHOTOELECTRIC SENSORS

PPF MPV14HD PHOTOELECTRIC SENSORS
Item #: 678552
CAT #: MPV14HD
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

PPF MP2S11HD PHOTOELECTRIC SENSORS

PPF MP2S11HD PHOTOELECTRIC SENSORS
Item #: 678442
CAT #: MP2S11HD
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

454445 PHOTOELECTRIC (AUTOMATION)

454445 PHOTOELECTRIC (AUTOMATION)
Item #: 943613
CAT #: MPS10HD
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
21 Items found