This product may not be available in all locations.
Sensor, Photoelectric, Transmitted Beam, 70 - 264V AC/DC
Item #:
75814
Cat #:
42GRR-9002
UPC:
662073959519
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 70 - 264 Volt AC/DC, 10 mA, Infrared, 2 meter, 300 Volt Cable
Overview
Sensor, Photoelectric, Transmitted Beam, 70 - 264 Volt AC/DC, 10 mA, Infrared, 2 meter, 300 Volt Cable
Photoelectric Sensor,9000 Series,Transmitted Beam Recvr,Standard ON/OFF,AC/DC - SPDT Relay ,5m Cable
Also known as: 662073959519, 42GRR-9002
Specifications
Length: | 2 m |
Volts DC Range: | 264 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Amps: | 0.010 |
Length: | 2 m |
Type: | Transmitted Beam, Sensor, Photoelectric |
Volts DC Range: | 264 |
Amps: | 0.010 |
Customer Reviews
No reviews for this product
(0)