Sensor, Photoelectric, Transmitted Beam, 10-30VDC, 61m/200'

Item #: 74145
Cat #: 42GRL-9000
UPC: 662073959465
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 61 meter, 200 Foot, Sensing Distance, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 61 meter, 200 Foot, Sensing Distance, 2 meter, 300 Volt Cable
Also known as: 662073959465, 42GRL-9000

Specifications

Length: 2 m
Volts DC Range: 10, 30
Type: Transmitted Beam, Sensor, Photoelectric
Range: 61 m, 200 ft
Length: 2 m
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10, 30
Range: 61 m, 200 ft

Customer Reviews

No reviews for this product
(0)