This product may not be available in all locations.
Photoelectric Sensor, Comet, Background Rejection, 9", Sensing Range
Item #:
89357
Cat #:
13103A6513
UPC:
782113823294
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 9 inch (225 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions
Overview
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 9 inch (225 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions
Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thrubeam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Also known as: 782113823294, 13103A6513
Specifications
Type: | Background Rejection, Proximity, Photoelectric |
Volts DC Range: | 30, 15 |
IP/NEMA Rating: | NEMA 4X, NEMA 6 |
Type: | Background Rejection, Proximity, Photoelectric |
IP/NEMA Rating: | NEMA 4X, NEMA 6 |
Volts DC Range: | 30, 15 |
Customer Reviews
No reviews for this product
(0)