Sensor, Photoelectric, Standard Diffuse, 18mm, 10 - 30VDC, 30mA

Item #: 15335
Cat #: 42CA-D1MPAE-D4
UPC: 612598528424
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 18 mm, 10-30 Volt DC, 30 mA, 0.1 meter Sensing Distance

Overview

Sensor, Photoelectric, Standard Diffuse, 18 mm, 10-30 Volt DC, 30 mA, 0.1 meter Sensing Distance
Also known as: 612598528424, 42CA-D1MPAE-D4

Specifications

Volts DC Range: 10, 30
Diameter: 18 mm
Type: Standard Diffuse, Sensor
Range: 0.100 m
Amps: 0.030
Volts DC Range: 10, 30
Type: Standard Diffuse, Sensor
Amps: 0.030
Diameter: 18 mm
Range: 0.100 m

Customer Reviews

No reviews for this product
(0)