Sensor, Photoelectric, ClearSight, Linear Polarized for Clear Film

Item #: 39736
Cat #: 42EF-C2KBA-F4
UPC: 662073028895
Sign In or Register to view pricing and more.
Sensor, Photoelectric, ClearSight, Linear Polarized, for Detection of Clear Film, 10.8 - 30 Volt Dc, 35 mA, 25 mm to 1 meter Sensing Distance, Dark Operate, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, ClearSight, Linear Polarized, for Detection of Clear Film, 10.8 - 30 Volt Dc, 35 mA, 25 mm to 1 meter Sensing Distance, Dark Operate, 4 Pin DC Micro Connector
Also known as: 662073028895, 42EF-C2KBA-F4

Specifications

Size: 18 mm
Volts DC Range: 30, 10.800
Type: Linear Polarized, Sensor, Photoelectric
Size: 18 mm
Type: Linear Polarized, Sensor, Photoelectric
Volts DC Range: 30, 10.800

Customer Reviews

No reviews for this product
(0)