Sensor, Photoelectric, Standard Diffuse, 10-40VDC, 1.52m/5'

Item #: 74433
Cat #: 42GRP-9000-QD
UPC: 662073868965
Sign In or Register to view pricing and more.
Sensor, Photoelectric, Standard Diffuse, 10 - 40 Volt DC, 1.52 meter/ 5 Foot, Sensing Distance, NPN/PNP Transistor, 4-Pin DC, Micro M12 Quick Disconnect

Overview

Sensor, Photoelectric, Standard Diffuse, 10 - 40 Volt DC, 1.52 meter/ 5 Foot, Sensing Distance, NPN/PNP Transistor, 4-Pin DC, Micro M12 Quick Disconnect
Our Bulletin 42GR LaserSight™ 9000 Photoelectric Laser Sensors are ideal for tough sensing applications that require a longer range, when the environment is dusty or dirty, or when the object to be sensed is small. The Class I laser source provides a visible red beam for easy alignment even at these distances. Use this sensor when your application calls for precision and maximum sensing range.
Also known as: 662073868965, 42GRP-9000-QD

Specifications

Volts DC Range: 10, 40
Range: 1.520 m, 5 ft
Type: Sensor, Standard Diffused, Photoelectric
Volts DC Range: 10, 40
Type: Sensor, Standard Diffused, Photoelectric
Range: 1.520 m, 5 ft

Customer Reviews

No reviews for this product
(0)