This product may not be available in all locations.
Eaton Comet 18mm tubular photoelectric sensor
Item #:
246542
Cat #:
13106AQD07
UPC:
782113843575
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Diffuse Reflective, 8 in range, Forward Viewing, Output ON, 4-pin micro DC, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
Overview
Eaton Comet 18mm tubular photoelectric sensor, Diffuse Reflective, 8 in range, Forward Viewing, Output ON, 4-pin micro DC, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782113843575, 13106AQD07
Specifications
Mounting: | Panel |
Volts DC Range: | 10, 30 |
Range: | 8 in, 200 mm |
Type: | Photoelectric Sensor, Diffuse Reflective |
Length: | 6 ft |
Mounting: | Panel |
Range: | 8 in, 200 mm |
Length: | 6 ft |
Volts DC Range: | 10, 30 |
Type: | Photoelectric Sensor, Diffuse Reflective |
Customer Reviews
No reviews for this product
(0)