This product may not be available in all locations.
Photoelectric, Comet Series, Diffuse Reflective
Item #:
9082
Cat #:
13106R6513
UPC:
782113823478
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 inch (200 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.
Overview
Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 inch (200 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.
Also known as: 782113823478, 13106R6513
Specifications
Volts DC Range: | 30, 15 |
Type: | Diffuse Reflective, Photoelectric |
IP/NEMA Rating: | NEMA 4X, NEMA 6 |
Volts DC Range: | 30, 15 |
IP/NEMA Rating: | NEMA 4X, NEMA 6 |
Type: | Diffuse Reflective, Photoelectric |
Customer Reviews
No reviews for this product
(0)