Sensor, Photoelectric, Transmitted Beam, Receiver, 18mm RightSight

Item #: 1036224
Cat #: 42EF-R2MPBT-F4
UPC: 887172660207
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 8 meter Sensing Range, Light/Dark Operate, 4 Pin Micro QD Connector

Overview

Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 8 meter Sensing Range, Light/Dark Operate, 4 Pin Micro QD Connector
Bulletin 42EF RightSight™ general purpose sensors are designed for light- to medium-level industrial use. These sensors take many of the features of larger solutions and puts them in a smaller, more adaptable package to deliver excellent detection capabilities where size and shape matter.Allen-Bradley, PHOTOSWITCH, and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 887172660207, 42EF-R2MPBT-F4

Specifications

Range: 8 m
Volts DC Range: 30, 10.800
Type: Transmitted Beam, Sensor, Photoelectric
Range: 8 m
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 30, 10.800

Customer Reviews

No reviews for this product
(0)