This product may not be available in all locations.
Sensor, Photoelectric, polarized retro-Reflective, 70-264V AC/DC
Item #:
74700
Cat #:
42GRU-9203-QD
UPC:
662073868545
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Infrared 660 nm, Light Source, Standard On/Off Control
Overview
Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Infrared 660 nm, Light Source, Standard On/Off Control
Our Bulletin 42GR LaserSight™ 9000 Photoelectric Laser Sensors are ideal for tough sensing applications that require a longer range, when the environment is dusty or dirty, or when the object to be sensed is small. The Class I laser source provides a visible red beam for easy alignment even at these distances. Use this sensor when your application calls for precision and maximum sensing range.
Also known as: 662073868545, 42GRU-9203-QD
Specifications
Type: | Polarized Retro-Reflective, Sensor, Photoelectric |
Volts DC Range: | 264 |
Type: | Polarized Retro-Reflective, Sensor, Photoelectric |
Volts DC Range: | 264 |
Customer Reviews
No reviews for this product
(0)