This product may not be available in all locations.
Sensor, Photoelectric, Polarized Retroreflective, 70 - 264V AC/DC
Item #:
61932
Cat #:
42GRU-9203-QD1
UPC:
662468473088
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Infrared, 4.9 meter, Sensing Distance, 4 Pin, AC Micro Connector
Overview
Sensor, Photoelectric, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Infrared, 4.9 meter, Sensing Distance, 4 Pin, AC Micro Connector
Our Bulletin 42GR LaserSight™ 9000 Photoelectric Laser Sensors are ideal for tough sensing applications that require a longer range, when the environment is dusty or dirty, or when the object to be sensed is small. The Class I laser source provides a visible red beam for easy alignment even at these distances. Use this sensor when your application calls for precision and maximum sensing range.
Also known as: 662468473088, 42GRU-9203-QD1
Specifications
Type: | Polarized Retro-Reflective, Sensor, Photoelectric |
Range: | 4.900 m |
Volts DC Range: | 264 |
Type: | Polarized Retro-Reflective, Sensor, Photoelectric |
Volts DC Range: | 264 |
Range: | 4.900 m |
Customer Reviews
No reviews for this product
(0)