This product may not be available in all locations.
Sensor Photoelectric, Retro-Reflective, 20 - 132V AC/DC
Item #:
73677
Cat #:
42SRU-6005
UPC:
662073839767
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Photoelectric, Series 6000, Retro-Reflective, 20 - 132 Volt AC/DC, 1.2 VA, Power Source, Infrared 880 nm LED, Dark operate, 25.4 mm - 9 meter Sensing Distance, 3 meter Cable
Overview
Sensor Photoelectric, Series 6000, Retro-Reflective, 20 - 132 Volt AC/DC, 1.2 VA, Power Source, Infrared 880 nm LED, Dark operate, 25.4 mm - 9 meter Sensing Distance, 3 meter Cable
Also known as: 662073839767, 42SRU-6005
Specifications
Type: | Retro-Reflective, Sensor, Photoelectric |
Family / Style: | 6000 |
Volts DC Range: | 20 |
Length: | 3 m |
Volt Amps: | 1.200kVA |
Range: | 25.400 mm - 9 m |
Type: | Retro-Reflective, Sensor, Photoelectric |
Volts DC Range: | 20 |
Volt Amps: | 1.200kVA |
Family / Style: | 6000 |
Length: | 3 m |
Range: | 25.400 mm - 9 m |
Customer Reviews
No reviews for this product
(0)