This product may not be available in all locations.
Sensor Photoelectric, Polarized Retroreflective, 20-132V AC/DC
Item #:
86650
Cat #:
42SRU-6204-QD
UPC:
662073839910
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Photoelectric, Series 6000, Polarized Retroreflective, 20 - 132 Volt AC/DC, 35 mA, Power Source, Visible Red 550 nm LED, Light Operate, 50.8 mm - 3 meter Sensing Distance, 4-Pin, DC Micro QD Connector
Overview
Sensor Photoelectric, Series 6000, Polarized Retroreflective, 20 - 132 Volt AC/DC, 35 mA, Power Source, Visible Red 550 nm LED, Light Operate, 50.8 mm - 3 meter Sensing Distance, 4-Pin, DC Micro QD Connector
Also known as: 662073839910, 42SRU-6204-QD
Specifications
Family / Style: | 6000 |
Type: | Polarized Retroreflective, Sensor, Photoelectric |
Volts DC Range: | 20 |
Volt Amps: | 1.200kVA |
Range: | 50.800 mm - 3 m |
Family / Style: | 6000 |
Volts DC Range: | 20 |
Range: | 50.800 mm - 3 m |
Type: | Polarized Retroreflective, Sensor, Photoelectric |
Volt Amps: | 1.200kVA |
Customer Reviews
No reviews for this product
(0)