Sensor, Photoelectric, Transmitted Beam, 18mm, Metal, 10-30VDC

Item #: 91059
Cat #: 42CM-E8EZB-D4
UPC: 781180838408
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, Emitter, 18 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, 0.003 - 50 meter Sensing Distance, 4 Pin Micro M12 Connector

Overview

Sensor, Photoelectric, Transmitted Beam, Emitter, 18 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, 0.003 - 50 meter Sensing Distance, 4 Pin Micro M12 Connector
Also known as: 781180838408, 42CM-E8EZB-D4

Specifications

Volts DC Range: 10, 30
Diameter: 18 mm
Type: Transmitted Beam, Sensor
Amps: 0.025
Volts DC Range: 10, 30
Type: Transmitted Beam, Sensor
Diameter: 18 mm
Amps: 0.025

Customer Reviews

No reviews for this product
(0)