This product may not be available in all locations.
Sensor, Photoelectric, Transmitted Beam, Receiver, 18mm RightSight
Item #:
1083044
Cat #:
42EF-R2MNBT-F4
UPC:
887172660269
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 8 meter Sensing Range, Light/Dark Operate, 4 Pin Micro QD Connector
Overview
Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 8 meter Sensing Range, Light/Dark Operate, 4 Pin Micro QD Connector
The features of a larger solution in a smaller, adaptable package. Allen-Bradley® Bulletin 42EF RightSight™ general purpose sensors deliver excellent detection capabilities where size and shape matter. Catalog item 42EF-R2MNBT-F4 is a RightSight PHOTOSWITCH® photoelectric sensor from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley, PHOTOSWITCH, and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 887172660269, 42EF-R2MNBT-F4
Specifications
Range: | 8 m |
Volts DC Range: | 30, 10.800 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Range: | 8 m |
Type: | Transmitted Beam, Sensor, Photoelectric |
Volts DC Range: | 30, 10.800 |
Customer Reviews
No reviews for this product
(0)