Capacitive Proximity Sensor

Item #: 1154567
Cat #: E53KAL34A2E
UPC: 782113887760
Sign In or Register to view pricing and more.
Documents & Guides
Capacitive Proximity Sensor, Smooth Body, 34 mm, 2-Wire, 20-250 VAC, 1.38 inch (35 mm) Sensing Range, Unshielded, 2-Meter Cable Connection. Nylon Housing. NEMA Rating: 1, 2, 3, 3S, 4, 12, 13. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels). ***Includes Mounting Bracket***

Overview

Capacitive Proximity Sensor, Smooth Body, 34 mm, 2-Wire, 20-250 VAC, 1.38 inch (35 mm) Sensing Range, Unshielded, 2-Meter Cable Connection. Nylon Housing. NEMA Rating: 1, 2, 3, 3S, 4, 12, 13. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels). ***Includes Mounting Bracket***
Also known as: 782113887760, E53KAL34A2E

Specifications

Type: Unshielded, Proximity, Capacitive
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 34 mm
Type: Unshielded, Proximity, Capacitive
Diameter: 34 mm
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)