Eaton E59 AccuProx analog inductive proximity sensor

Item #: 442460
Cat #: E59-A30A112D01-CV
UPC: 786685104669
Sign In or Register to view pricing and more.
Documents & Guides
Eaton AccuProx Series Tubular Analog Output Inductive Proximity Sensor Enclosure, 1.18 dia, Straight, Sensor dist. 12 mm, Tube: Stainless Steel, 4 Pin M12 Connector, 15-30 Vdc input, < 50um after 1 hour warmup accuracy, Shielded

Overview

Eaton AccuProx Series Tubular Analog Output Inductive Proximity Sensor Enclosure, 1.18 dia, Straight, Sensor dist. 12 mm, Tube: Stainless Steel, 4 Pin M12 Connector, 15-30 Vdc input, < 50um after 1 hour warmup accuracy, Shielded
Eaton's AccuProx sensors are built with robust stainless steel barrels, shock-resistant front caps, polycarbonate end bells and impact-absorbing potting compound to survive the most hostile industrial environments. Sensors feature an extended linear sensing range of up to 25 mmùthree times longer than standard tubular analog inductive sensors.
Also known as: 786685104669, E59-A30A112D01-CV

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)