Analog Inductive Proximity Sensors

15 Found
Winchester Interconnect

4"PROXIMITY SENSOR

Item #: 688232
CAT #: 202-00423-RW8A
UPC:
Sign In or Register to view pricing and more.
Schlumberger

PROXIMETER ASSEMBLY

Item #: 1082422
CAT #: 221.03.246
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, 18mm, Plastic Face, 2 Wire

Item #: 35685
CAT #: 871C-C5S18
UPC: 662073121848
Sign In or Register to view pricing and more.
Edwards

Sensor, Proximity, Magnetic, Miniature, Surface Mount

Item #: 588122
CAT #: 2202AU-L
UPC: 461880255278
Sign In or Register to view pricing and more.
Winchester Interconnect

CME LG PROX BOX

Item #: 590560
CAT #: 202-00507-00AA
UPC:
Sign In or Register to view pricing and more.
Winchester Interconnect

8" PERM. PROXIMITY SENSOR

Item #: 590558
CAT #: 202-00412-RW8A
UPC:
Sign In or Register to view pricing and more.
Eaton

C-h E59-a18c115c02-cv Misc

Item #: 1093921
CAT #: E59-A18C115C02-CV
UPC: 786685104621
Sign In or Register to view pricing and more.
Eaton

Eaton E59 AccuProx analog inductive proximity sensor

Item #: 442460
CAT #: E59-A30A112D01-CV
UPC: 786685104669
Sign In or Register to view pricing and more.
Eaton

C-h E59-a18c115d01-cv Misc

Item #: 1093925
CAT #: E59-A18C115D01-CV
UPC: 786685104607
Sign In or Register to view pricing and more.
Pepperl Fuchs

900199 INDUCTIVE DC

Item #: 1043696
CAT #: FL2B-2J6-E
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

191134 INDUCTIVE POSITION (PMI)

Item #: 1104973
CAT #: PMI80-F90-IU-V1
UPC:
Sign In or Register to view pricing and more.
Winchester Interconnect

8" PERM PROXIMITY SENSOR RW6

Item #: 688144
CAT #: 202-00412-00AA
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

PPF IA15-30GM-I3 PROX. SENSOR,

Item #: 587661
CAT #: IA15-30GM-I3
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

900198 INDUCTIVE DC

Item #: 1308339
CAT #: FL2B-4J6-E
UPC:
Sign In or Register to view pricing and more.
Parker

ELECTRONIC SENSOR #507 PNP .2M LEAD W/ 12MM QUICK CONNECTOR

Item #: 1307571
CAT #: P8S-GPMHX
UPC:
Sign In or Register to view pricing and more.
Winchester Interconnect

4"PROXIMITY SENSOR

4"PROXIMITY SENSOR
Item #: 688232
CAT #: 202-00423-RW8A
UPC:
Sign In or Register to view pricing and more.
Schlumberger

PROXIMETER ASSEMBLY

PROXIMETER ASSEMBLY
Item #: 1082422
CAT #: 221.03.246
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Proximity Sensor, Inductive, 18mm, Plastic Face, 2 Wire

Proximity Sensor, 18mm Threaded, Plastic Barrel and Face, Shielded, 2 Wire AC, 20-250 VAC, 5 mm Sensing Distance, 2 m Cable
Item #: 35685
CAT #: 871C-C5S18
UPC: 662073121848
Sign In or Register to view pricing and more.
Edwards

Sensor, Proximity, Magnetic, Miniature, Surface Mount

Sensor, Proximity, Magnetic, Sealed Reed, Miniature, Surface Mount, Overhead Door Switch, Stainless Steel, Armored Cable, Aluminum Body, NEMA 1/2/3/4/4X/5/6/12, IP67, Normally Open Contacts, 7.5 Watt Load, 100 Volt AC/DC
Item #: 588122
CAT #: 2202AU-L
UPC: 461880255278
Sign In or Register to view pricing and more.
Winchester Interconnect

CME LG PROX BOX

CME LG PROX BOX
Item #: 590560
CAT #: 202-00507-00AA
UPC:
Sign In or Register to view pricing and more.
Winchester Interconnect

8" PERM. PROXIMITY SENSOR

8" PERM. PROXIMITY SENSOR
Item #: 590558
CAT #: 202-00412-RW8A
UPC:
Sign In or Register to view pricing and more.
Eaton

C-h E59-a18c115c02-cv Misc

18mm Analog Inductive, Unshld, 0-20ma & 0-10v, 15mm Sn, 2m C
Item #: 1093921
CAT #: E59-A18C115C02-CV
UPC: 786685104621
Sign In or Register to view pricing and more.
Eaton

Eaton E59 AccuProx analog inductive proximity sensor

Eaton AccuProx Series Tubular Analog Output Inductive Proximity Sensor Enclosure, 1.18 dia, Straight, Sensor dist. 12 mm, Tube: Stainless Steel, 4 Pin M12 Connector, 15-30 Vdc input, < 50um after 1 hour warmup accuracy, Shielded
Item #: 442460
CAT #: E59-A30A112D01-CV
UPC: 786685104669
Sign In or Register to view pricing and more.
Eaton

C-h E59-a18c115d01-cv Misc

C-H E59-A18C115D01-CV18MM ANALOG INDUCTIVE UNSHLD 0-20MA &amp; 0-10V 15MM SN MI CRO
Item #: 1093925
CAT #: E59-A18C115D01-CV
UPC: 786685104607
Sign In or Register to view pricing and more.
Pepperl Fuchs

900199 INDUCTIVE DC

900199 INDUCTIVE DC
Item #: 1043696
CAT #: FL2B-2J6-E
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

191134 INDUCTIVE POSITION (PMI)

191134 INDUCTIVE POSITION (PMI)
Item #: 1104973
CAT #: PMI80-F90-IU-V1
UPC:
Sign In or Register to view pricing and more.
Winchester Interconnect

8" PERM PROXIMITY SENSOR RW6

8" PERM PROXIMITY SENSOR RW6
Item #: 688144
CAT #: 202-00412-00AA
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

PPF IA15-30GM-I3 PROX. SENSOR,

PPF IA15-30GM-I3 PROX. SENSOR, ANALOG
Item #: 587661
CAT #: IA15-30GM-I3
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

900198 INDUCTIVE DC

900198 INDUCTIVE DC
Item #: 1308339
CAT #: FL2B-4J6-E
UPC:
Sign In or Register to view pricing and more.
Parker

ELECTRONIC SENSOR #507 PNP .2M LEAD W/ 12MM QUICK CONNECTOR

ELECTRONIC SENSOR #507 PNP .2M LEAD W/ 12MM QUICK CONNECTOR
Item #: 1307571
CAT #: P8S-GPMHX
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
15 Items found