Shielded Inductive Proximity Sensor

Item #: 1154961
Cat #: E59-M18A109C02-A1
UPC: 782116183432
Sign In or Register to view pricing and more.
Documents & Guides
Iprox Sensor, E59, Straight, 18 Mm, Shielded, 360 Viewable Led, 6.6 Ft, 200 Maat 20-132 V, <1% Sensing Range, Pvc, 2-wire Ac, No, 20-132v

Overview

Iprox Sensor, E59, Straight, 18 Mm, Shielded, 360 Viewable Led, 6.6 Ft, 200 Maat 20-132 V, <1% Sensing Range, Pvc, 2-wire Ac, No, 20-132v
Also known as: 782116183432, E59-M18A109C02-A1

Specifications

Type: Inductive, Proximity, Shielded
Diameter: 18 mm
Size: 18
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Type: Inductive, Proximity, Shielded
Size: 18
Diameter: 18 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6

Customer Reviews

No reviews for this product
(0)