30mm Iprox Clone, Ac, Sh 15mm Sn, No 2m Cbl

Item #: 641083
Cat #: E59-M30A115C02-A1
UPC: 782116183630
Sign In or Register to view pricing and more.
Documents & Guides
30mm Iprox Clone, Ac, Sh 15mm Sn, No 2m Cbl

Overview

30mm Iprox Clone, Ac, Sh 15mm Sn, No 2m Cbl
Also known as: 782116183630, E59-M30A115C02-A1

Specifications

Size: 30 mm
Size: 30 mm

Customer Reviews

No reviews for this product
(0)