This product may not be available in all locations.
Proximity Sensor, Inductive, 18mm, Metal Face, 10-30VDC, 3 Wire
Item #:
49876
Cat #:
871TM-DH8NP18-D4
UPC:
662468003810
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, Metal Face, 10 - 30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Overview
Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, Metal Face, 10 - 30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Our Bulletin 871TM Tubular Stainless Steel Sensors are ideal for harsh or extremely demanding environments. These sensors resist impact, abrasion and corrosion—to keep things moving where ordinary sensors grind to a halt. This line features full mechanical seals at all barrel openings and full epoxy encapsulation for optimal performance in the toughest environments.
Also known as: 662468003810, 871TM-DH8NP18-D4
Specifications
Type: | Inductive, Proximity Sensor, 3 Wire DC |
Volts DC Range: | 10, 30 |
Diameter: | 18 mm |
Amps: | 0.200 |
Range: | 8 mm |
Material: | Steel |
Type: | Inductive, Proximity Sensor, 3 Wire DC |
Diameter: | 18 mm |
Range: | 8 mm |
Volts DC Range: | 10, 30 |
Amps: | 0.200 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)