This product has been discontinued.
This product may not be available in all locations.
Proximity Sensor, Inductive, 12mm, 10-30VDC, 3 Wire
Item #:
24276
Cat #:
872C-D3NP12-D4
UPC:
662072654286
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 3 mm Sensing Distance, Shielded, Normally Open PNP Output, Micro QD Connection
Overview
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 3 mm Sensing Distance, Shielded, Normally Open PNP Output, Micro QD Connection
Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662072654286, 872C-D3NP12-D4
Specifications
Range: | 3 mm |
Volts DC Range: | 10, 30 |
Amps: | 0.200 |
Diameter: | 12 mm |
Material: | Nickel Plated Brass |
IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Pins: | 3 |
Family / Style: | WorldProx |
Mounting: | Threaded |
Range: | 3 mm |
Amps: | 0.200 |
Material: | Nickel Plated Brass |
Pins: | 3 |
Mounting: | Threaded |
Volts DC Range: | 10, 30 |
Diameter: | 12 mm |
IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Family / Style: | WorldProx |
Customer Reviews
No reviews for this product
(0)