Proximity Sensor, 3-Wire DC, Short Barrel, 8mm Diameter, Tubular:Ni

Item #: 173237
Cat #: 872C-DH2NP8-E2
UPC: 662468356336
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, 3-Wire DC, Short Barrel, 8mm Diameter, Tubular:Nickel Plated Brass, Short, 2mm Sensing Distance, Shielded, N.O., Source (PNP) Output, PVC Cable

Overview

Proximity Sensor, 3-Wire DC, Short Barrel, 8mm Diameter, Tubular:Nickel Plated Brass, Short, 2mm Sensing Distance, Shielded, N.O., Source (PNP) Output, PVC Cable
Also known as: 662468356336, 872C-DH2NP8-E2

Specifications

Length: 2 m
Volts DC Range: 10, 30
Amps: 0.200
Range: 2 mm
Diameter: 8 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Family / Style: WorldProx
Mounting: Threaded
Length: 2 m
Amps: 0.200
Diameter: 8 mm
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Mounting: Threaded
Volts DC Range: 10, 30
Range: 2 mm
Material: Nickel Plated Brass
Family / Style: WorldProx

Customer Reviews

No reviews for this product
(0)