Proximity Sensor, Inductive, 12mm, 10-30VDC, 3 Wire

Item #: 32381
Cat #: 872C-DH5NP18-D4
UPC: 662468277761
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 18 mm Tubular, Short Barrel, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 18 mm Tubular, Short Barrel, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Also known as: 662468277761, 872C-DH5NP18-D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Volts DC Range: 10, 30
Diameter: 18 mm
Amps: 0.200
Material: Brass
Range: 5 mm
Type: WorldProx, Inductive, Proximity Sensor
Diameter: 18 mm
Material: Brass
Volts DC Range: 10, 30
Amps: 0.200
Range: 5 mm

Customer Reviews

No reviews for this product
(0)