This product may not be available in all locations.
Inductive Proximity Sensor, 12 mm Barrel,3-Wire DC, Extended Range, 8mm Sensing
Item #:
97323
Cat #:
872C-NH8NP12-D4
UPC:
662074945870
Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, 3-Wire DC, Extended Range Short Barrel, 12 mm Diameter, Chrome Plated Brass Barrel, Short, 8 mm Sensing Distance, Unshielded, Normally Open, Source (PNP) Output, Micro QD (DC)
Overview
Inductive Proximity Sensor, 3-Wire DC, Extended Range Short Barrel, 12 mm Diameter, Chrome Plated Brass Barrel, Short, 8 mm Sensing Distance, Unshielded, Normally Open, Source (PNP) Output, Micro QD (DC)
Inductive proximity sensors are designed to operate by generating an electromagnetic field and detecting the eddy current losses that are generated when ferrous and nonferrous metal target objects enter the field. The sensor consists of a coil on a ferrite core, an oscillator, a trigger-signal level detector, and an output circuit. As a metal object advances into the field, eddy currents are induced in the target. The result is a loss of energy and a smaller amplitude of oscillation. The detector circuit then recognizes a specific change in amplitude and generates a signal that turns the solid-state output ON or OFF.
Also known as: 662074945870, 872C-NH8NP12-D4
Specifications
Diameter: | 12 mm |
Range: | 8 mm |
Type: | Inductive Proximity Sensors |
Diameter: | 12 mm |
Type: | Inductive Proximity Sensors |
Range: | 8 mm |
Customer Reviews
No reviews for this product
(0)