This product may not be available in all locations.
Sensor,Inductive Proximity, 20-140VAC, 10-140VDC, M12, NO Output
Item #:
116042
Cat #:
IF0311
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Inductive Proximity, M12 x 1 Metal Thread, 20 to 140 Volt AC, 10 to 140 Volt DC, Normally Open Output Contact, 3 Wire, 5 mA, 4 mm Sensing Range, Flush Mounted
Overview
Sensor, Inductive Proximity, M12 x 1 Metal Thread, 20 to 140 Volt AC, 10 to 140 Volt DC, Normally Open Output Contact, 3 Wire, 5 mA, 4 mm Sensing Range, Flush Mounted
Also known as: IF0311
Specifications
Type: | Inductive, Proximity, Sensor |
Mounting: | Flush |
Volts DC Range: | 10, 140 |
Poles: | 1 |
Range: | 4 mm |
Material: | Brass |
Type: | Inductive, Proximity, Sensor |
Volts DC Range: | 10, 140 |
Range: | 4 mm |
Mounting: | Flush |
Poles: | 1 |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)