This product may not be available in all locations.
1
more
Inductive proximity sensors XS, inductive sensor XS5 M18, L50mm, brass, Sn5mm, 12...24 VDC, M12
Item #:
304167
Cat #:
XS518B1PAM12
UPC:
785901448709
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS5 M18, L50mm, brass, Sn5mm, 12...24 VDC, M12
Overview
Inductive proximity sensors XS, inductive sensor XS5 M18, L50mm, brass, Sn5mm, 12...24 VDC, M12
This XS cylindrical (M18 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65, IP68 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is CCC, CSA, UL certified.
Also known as: 785901448709, XS518B1PAM12
Specifications
Type: | Inductive |
Mounting: | Panel |
Diameter: | 50 mm |
Volts DC Range: | 24, 12 |
Poles: | 1 |
Standards: | California Proposition 65 |
Type: | Inductive |
Diameter: | 50 mm |
Poles: | 1 |
Mounting: | Panel |
Volts DC Range: | 24, 12 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)