This product may not be available in all locations.
Inductive proximity sensors XS, XS6 M30, L62mm, brass, Sn15mm, 24...240VAC/DC, cable 5 m
Item #:
513276
Cat #:
XS630B1MAL5
UPC:
785901446347
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS6 M30, L62mm, brass, Sn15mm, 24...240VAC/DC, cable 5 m
Overview
Inductive proximity sensors XS, inductive sensor XS6 M30, L62mm, brass, Sn15mm, 24...240VAC/DC, cable 5 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, long case, flush mountable sensor. Diameter 30mm, threaded M30 x 1.5. It features a nickel plated brass case and a 5m long PvR cable. It has a sensing distance of 15mm. Two-wire, AC or DC supply, 24V to 240V, NO function.
Also known as: 785901446347, XS630B1MAL5
Specifications
Type: | Inductive, Proximity Switch |
Mounting: | Panel |
Length: | 2 m |
Volts DC Range: | 24, 240 |
Poles: | 1 |
Diameter: | 62 mm |
Standards: | California Proposition 65 |
Type: | Inductive, Proximity Switch |
Length: | 2 m |
Poles: | 1 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts DC Range: | 24, 240 |
Diameter: | 62 mm |
Customer Reviews
No reviews for this product
(0)