This product may not be available in all locations.
Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 24...240VAC/DC, cable 2 m
Item #:
11114
Cat #:
XSAV12801
UPC:
785901528043
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 24...240VAC/DC, cable 2 m
Overview
Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 24...240VAC/DC, cable 2 m
This sensor provides an economical solution for detecting slip, belt breakage, drive shaft shear and overloading. Dedicated to rotation monitoring, it is suitable for conveyor belts, bucket elevators and Archemedian screws. And also for grinders, crushers, pumps, centrifugal driers, mixers, etc. This product is a cylindrical, flush mountable metal sensor, diameter 30mm, threaded M30 x 1.5. It features a cylindrical metal case and a 2m long cable. It has a sensing distance of 10mm. Its adjustable frequency range is 120 impluses/min to 3000 impluses/min. Two-wire, AC/DC (24V to 240VAC or 24V to 210VDC), 1 NC discrete output.
Also known as: 785901528043, XSAV12801
Specifications
Type: | Inductive Proximity Sensor, Inductive, Proximity Switch |
Diameter: | 81 mm |
Mounting: | Panel |
Length: | 2 m |
Volts DC Range: | 24, 240 |
Volts AC Range: | 24, 240 |
Standards: | California Proposition 65 |
Type: | Inductive Proximity Sensor, Inductive, Proximity Switch |
Mounting: | Panel |
Volts DC Range: | 24, 240 |
Standards: | California Proposition 65 |
Diameter: | 81 mm |
Length: | 2 m |
Volts AC Range: | 24, 240 |
Customer Reviews
No reviews for this product
(0)