Proximity Sensor, Inductive, 12mm, 10-30VDC, 3 Wire

Item #: 18817
Cat #: 872C-D4NP12-D4
UPC: 662468299701
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, 3-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662468299701, 872C-D4NP12-D4

Specifications

Volts DC Range: 10, 30
Amps: 0.200
Diameter: 12 mm
Range: 4 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Pins: 3
Mounting: Threaded
Volts DC Range: 10, 30
Diameter: 12 mm
Material: Nickel Plated Brass
Pins: 3
Amps: 0.200
Range: 4 mm
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)